Seagate

Enterprise Performance 10K 1.8TB 10000RPM SAS 12.0 GB/s 256MB


product price: $380.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 0.6"
  • Depth 4"
  • Width 2.8"
  • Product Type Hard Drive
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Seagate
  • MFR # ST1800MM0129
  • Zoro # G6338228
  • UPC #
    763649113783
  • Country of Origin Timor-Leste
  • Category Servers

Dimensions

Height 0.6"
Depth 4"
Width 2.8"

Details

Product Type Hard Drive

Description

Enterprise Performance 10K ST1800MM0129 1.8TB 10000RPM SAS 12.0 GB/s 256MB Enterprise Hard Drive (2.5 inch, Exos 10E2400 HDD 512E/4KN)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.