Seagate Bulk 2X3103-570 2.5 in. 960GB BarraCuda Q1 SATA Processor
Mfr # 2X3103-570
Zoro # G903763542
Product Information
- Brand Seagate Bulk
- MFR # 2X3103-570
- Zoro # G903763542
- UPC # 763649143568
- Country of Origin China
- Category CPUs
Description
Seagate BarraCuda Q1 - ZA960CV10001: Improve PC performance with up to 20 faster speeds than hard drives1. Seagate BarraCuda Q1 is an internal SATA SSD built with the latest QLC NAND technology. Easily upgrade via universal plug-and-play compatibility, and take advantage of durability with up to 280TB total bytes written (TBW). Upgrade to affordable SSD performance with next-gen 3D QLC NAND.Leverage a SATA SSD that provides up to 20 faster speeds than hard drives1. Harness high sequential read/write speeds (up to 550/500MB/s) for more responsive downloads, installs, and multitasking. Easily upgrade from hard drives using universal plug-and-play SATA connections. Extend the battery life of your laptop with low active power requirements of up to 2.1W. Migrate and clone data from previous drive using free Seagate DiscWizard software. Improve durability over the long haul with up to 280TB total bytes written (TBW).
Features- 2.5 in. 960GB BarraCuda Q1 SATA Processor
- Durable design for easy maintenance
- Size: 2.5"
- Memory Capacity: 960GB
- Country of Origin: Malaysia
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- ILC Replacement For CYCLON 08590012N0D0 (0859-0012N0D0)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Power Patrol SLA1175 (ML75-12GEL176)
- ILC Replacement for Argus 300 Semi-automatic replacement light bulb lamp (300 SEMI-AUTOMATIC ARGUS)
- INTEL Core i9-11900K Processor (BX8070811900K)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL Core i5 12600K Processor (BX8071512600K)
- Seagate Bulk CPUs