Shop All Internal Hard Drives
Seagate
Barracuda 4TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.)
Mfr # ST4000LM024
Zoro # G6715747
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6"
- Width 2.8"
- Depth 4"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seagate
- MFR # ST4000LM024
- Zoro # G6715747
- UPC # 763649091661
- Country of Origin Timor-Leste
- Category Internal Hard Drives
Dimensions
Height | 0.6" |
Width | 2.8" |
Depth | 4" |
Details
Product Type | Hard Drive |
Description
Barracuda ST4000LM024 4TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5 inch)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 36-72V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-4848G-HP)
- ILC Replacement for Duracell 9V Alkaline Battery (9V ALKALINE BATTERY DURACELL)
- MONOPRICE USB-C Digital to 3.5mm Auxiliary Audio Adapter_ Black (33044)
- OTTERBOX Antimicrobial Easy Grip Shell For Xbox One Controller, Dreamscape (77-80665)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- Seagate Internal Hard Drives