Shop All Internal Hard Drives
Seagate
BarraCuda 1TB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.)
Mfr # ST1000LM048
Zoro # G6729652
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Width 2.8"
- Depth 4"
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST1000LM048
- Zoro # G6729652
- UPC # 763649110980
- Country of Origin Timor-Leste
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Width | 2.8" |
Depth | 4" |
Details
Product Type | Hard Drive |
Description
BarraCuda ST1000LM048 1TB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5 inch)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Mobile TV Cart W/ Storage (MI-876)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- ILC Replacement for Blueparrott Pl602030 Battery (PL602030)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- Seagate Internal Hard Drives