Shop All Internal Hard Drives
Seagate
6Tb 7.2K Sas 6Gbps 3.5 Hdd
Mfr # ST6000NM0034
Zoro # G2564522
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.9"
- Features PowerChoice Technology, Bare Drive, Self-encrypting Drive
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST6000NM0034
- Zoro # G2564522
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.9" |
Details
Features | PowerChoice Technology, Bare Drive, Self-encrypting Drive |
Product Type | Hard Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 21-65587-03 Battery (21-65587-03 BATTERY SYMBOL)
- ILC Replacement for Motorola Apx4000 (APX4000 MOTOROLA)
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- Seagate Internal Hard Drives