Shop All Internal Hard Drives
Seagate
3Tb Sata 7200 6G 3.5" Hdd
Mfr # ST33000650NS
Zoro # G2555678
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Features Reduced Power Consumption, Self-encrypting Drive, PowerChoice Technology
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST33000650NS
- Zoro # G2555678
- UPC # 609722894012
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Features | Reduced Power Consumption, Self-encrypting Drive, PowerChoice Technology |
Product Type | Hard Drive |
Description
This SEAGATE brand 3Tb Sata 7200 6G 3.5" Hdd has a height of 1", a width of 4", and a depth of 5.8". It is a type of Hard Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 5AH SLA BATTERY F1 (IM-1250F1)
- ULTRALAST Headset Battery, Plantronics 203035-01, Plantronics Voyager 8200 (HS-VOY8200)
- MOTOROLA Holster, Material Plastic (PMLN5956B)
- NO SLIP BATHTUB Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (MI-2752)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- Seagate Internal Hard Drives