Shop All Internal Hard Drives
Seagate
3Tb Int 3.5In Sata/600 7200Rpm Hdd
Mfr # ST3000DM001
Zoro # G2553578
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Features OptiCache Technology, SmartAlign Technology, AcuTrac Technology, Low Power Consumption
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST3000DM001
- Zoro # G2553578
- UPC # 715663215516
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Features | OptiCache Technology, SmartAlign Technology, AcuTrac Technology, Low Power Consumption |
Product Type | Hard Drive |
System Requirements | Operating System(s): Windows XP, Windows Vista (32-bit/64-bit), Windows 7 (32-bit/64-bit), Mac OS |
Description
The SEAGATE 3Tb Int 3.5In Sata/600 7200Rpm Hdd is a hard drive with a height of 1", width of 4", and depth of 5.8". It is compatible with Windows XP, Windows Vista (32-bit/64-bit), Windows 7 (32-bit/64-bit), and Mac OS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAM WIRELESS Dream Wireless FTCIP65-CBMT-BK The Carbon Metallic Fusion Candy Case TPU with Carbon Fiber Finish for iPhone XS Max - Black (FTCIP65-CBMT-BK)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for TM EN250, EN250F Motorcycle (YTX7L-BS89450)
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- WD BULK 2TB SATA6 7200RPM 64MB Black, WD2003FZEXSP (WD2003FZEX)
- Seagate Internal Hard Drives