Shop All Internal Hard Drives
Seagate
1Tb 7.2K Sas 3.5In Hdd
Mfr # ST31000424SS
Zoro # G2552239
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Product Type Hard Drive
- Features PowerChoice Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST31000424SS
- Zoro # G2552239
- UPC # 715663214410
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Product Type | Hard Drive |
Features | PowerChoice Technology |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- MIGHTY MAX BATTERY Replacement Para Systems PML2000 12V 22Ah Battery from 12V 18Ah 4 Pack (ML22-12MP4160)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 10Ah (47028)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- Seagate Internal Hard Drives