Shop All Internal Hard Drives
Seagate
1Tb 7200Rpm 32Mb Buffer, 6Gb/S Sata, 3.5
Mfr # ST1000NM0011
Zoro # G2570369
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 4"
- Depth 5.8"
- Features Rotational Vibration Sensor, Self-encrypting Drive, Low Halogen, RAID Rebuild, PowerChoice Technology, Ramp Load Technology
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST1000NM0011
- Zoro # G2570369
- UPC # 763649028858
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 4" |
Depth | 5.8" |
Details
Features | Rotational Vibration Sensor, Self-encrypting Drive, Low Halogen, RAID Rebuild, PowerChoice Technology, Ramp Load Technology |
Product Type | Hard Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- MURR ELEKTRONIK MASI INSTALLATION TECHNOLOGY, AS-Interface adapter from profile to M12-female (55741)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- TRANSCEND INFORMATION 120Gb, 2.5 Ssd 220S, Sata3, Tlc, Al (TS120GSSD220S)
- Seagate Internal Hard Drives