Shop All Internal Hard Drives
Seagate
1.8Tb 10Krpm 128Mb Sas 12Gb 2.5" Hdd
Mfr # ST1800MM0128
Zoro # G2552342
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6"
- Width 2.8"
- Depth 4"
- Product Type Hybrid Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seagate
- MFR # ST1800MM0128
- Zoro # G2552342
- UPC # 763649063439
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 0.6" |
Width | 2.8" |
Depth | 4" |
Details
Product Type | Hybrid Hard Drive |
Description
This SEAGATE brand 1.8Tb 10Krpm 128Mb Sas 12Gb 2.5" Hdd has a height of 0.6", a width of 2.8", and a depth of 4". It is a Hybrid Hard Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- ICOM Hailer Horn, Speaker, 9-1/2" H, 10-1/2" W (SP37)
- ULTRALAST Rechargeable Battery Kit (UL1865K-26)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- SEAGATE IronWolf NAS 12TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST12000VN0008)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- SEAGATE BarraCuda 2TB 5400RPM SATA 6.0 GB/s 128MB Hard Drive (2.5in.) (ST2000LM015)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- APRICORN MASS STORAGE Apricorn ASK3-60GB 60 GB AES-XTS 256-Bit Hardware Encrypted Secure USB 3.0 Memory Key (ASK3-60GB)
- Seagate Internal Hard Drives