Shop All Display Cases
Seaga
ENV4S 32-Item Ambient Vending Machine / Snack Merchandiser
Mfr # 28AENV4S
Zoro # G911224318
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$7,563.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seaga
- MFR # 28AENV4S
- Zoro # G911224318
- Country of Origin United States
- Category Display Cases
Description
The Seaga ENV4S 32-item ambient vending machine / snack merchandiser provides 24/7 sales without the need of retail labor. The unit features a motorized coin return and delivery system that dispenses products with accuracy ensuring reliable sales without the worry of theft or loss. The machine includes a contoured bezel and a dynamic LCD display with back-lit braille keypad for easy product selection. The sleek glass front and interior LED lighting provide excellent product visibility. This snack vending machine is capable of holding 468 items total with 32 numbered selections to choose from. It can hold up to 288 candy-sized items in the single coil rows and 180 snack-sized items in the larger dual coil rows. Stock this snack vending machine with your favorite snacks and candies and enjoy daily sales! This unit requires a 115V electrical connection for operation. Overall Dimensions: Width: 35'' Depth: 36'' Height: 72in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT BRACKET SHELF ""L"" 16 WHT (208 WH 400)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30138BLUE)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- Seaga Display Cases