Seaga

$250 Capacity Bill Changer


product price: $1,993.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Professional quality bill changer in a compact size holds 1,000 quarters for longer service. Abundant $250 hopper style changer dispenses quarters for $1 and $5 bills. Can be set to change $10 and $20 bills also. The led readout communicates with customers when dispensing - in$5 = 20 quartersin or when the unit is sold out. Convenient coin catcher makes retrieving coins easy. Easy to load - just pour in the quarters. Easy to service and secure - dual locks and steel cabinet. large $250 capacity changes $1 or $5 to quarters can also dispense tokens rotary delivery system mounts to vending machine or wall hardware not included 9' power cord hopper style - just fill with quarters dual locks, sturdy anti-theft construction fused circuitry coin cup led readout can be upgraded in case of currency changes easy to load, service and install for indoor use only requires 1 grounded outlet increases sales and adds value to your vending location arrives fully assembled operator's manual included not for outdoor use. Outdoor restriction includes areas inside that are excessively dirty, have temperatures over 90 degrees f and/or 80% humidity or temperatures under 40 degrees f. Installations determined to be classified as outdoor voids manufacture warranty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.