Shop All Wood Screws
Seachoice
Wood Screw, #8, 1-1/4 in, Stainless Steel Flat Head Phillips Drive
Mfr # 1043
Zoro # G3005636
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1043
- Zoro # G3005636
- Country of Origin Thailand
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9074895)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U07840.037.0050)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- SEACHOICE Wood Screw, #8, 2 in, Stainless Steel Flat Head Phillips Drive (1047)
- SEACHOICE Wood Screw, #12, 2 in, Stainless Steel Flat Head Phillips Drive (1061)
- BIG TIMBER WOOD SCREWS #9 2-1/2 in. L (1BTX9212)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- KREG #7 1-1/2 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 100PK (SML-F150 - 100)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- Seachoice Self-Tapping Screws