Shop All Wood Screws
Seachoice
Wood Screw, #10, 1 in, Stainless Steel Flat Head Phillips Drive
Mfr # 1048
Zoro # G3001935
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1048
- Zoro # G3001935
- Country of Origin Thailand
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0134-ALBLK)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- SEACHOICE Wood Screw, #8, 1-1/4 in, Stainless Steel Flat Head Phillips Drive (1043)
- SEACHOICE Wood Screw, #8, 2 in, Stainless Steel Flat Head Phillips Drive (1047)
- SEACHOICE Wood Screw, #12, 2 in, Stainless Steel Flat Head Phillips Drive (1061)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain Brass Oval Head Phillips Drive, 10000 PK (06F10DPODAB)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54087)
- ZORO SELECT Wood Screw, 2 1/2 in, Plain Nylon 5 PK (3250013250)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- Seachoice Self-Tapping Screws