Shop All Turn Signal Lights, and Side Marker Lights
Seachoice
Waterproof Universal Mount Combination Tail Light Kit
Mfr # 51951
Zoro # G3133517
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 51951
- Zoro # G3133517
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Description
Kit Includes: License Plate Bracket, 25-ft Harness and Stainless steel mounting hardware; Designed for 12V Systems; Meets the requirements of SAE/DOT/FMVSS/CMVSS standards when properly installed; Waterproof construction, low profile design; Acrylic lens, corrosion proof plastic housing; Includes separate ground wire with eyelet; Mount on 2" centers; Passenger side light is 7-Functions: Stop, Turn, Tail, Rear Clearance, Rear Reflex, Side Marker, and Side Reflex ; Driver side light is 8-Functions: Stop, Turn, Tail, Rear Clearance, Rear Reflex, Side Marker, Side Reflex and License Illuminator; Size: 8.063" x 2.875" x 2.813"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 16-C LINCOLN MKX IN-CHANNEL VENTVISOR 4PC SMOKE (194860)
- REESE Reese 49911 Round Bar Weight Distribution Kit with Integrated Sway - 6,000 lbs. GTW (49911)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HMS1, Nitrile Rubber (4913)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- SEACHOICE Submersible Over 80" Trailer Light Set (52921)
- SEACHOICE Waterproof Over 80" Universal Tail Light 7-Function, Passenger Side (51931)
- SEACHOICE Submersible Universal Mount combo Tail Light Driver Side, 7-Function (51481)
- SEACHOICE Submersible Under 80" Trailer Light Kit (52911)
- BAJA DESIGNS LP4 PRO LED DRIVING/COMBO (290003)
- TECNIQ Red Mini Pc Sidemarker Red Lens W/White Groundwire (TQ S34-RR09-1)
- SPEC-D TUNING 04-10 Scion Tc LED Tail Lights-Black (LT-TC04JMLED-V2-TM)
- Seachoice Turn Signal Lights, and Side Marker Lights