Shop All Machine Screws
Seachoice
Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # 59436
Zoro # G3002127
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Thread Size Various
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 59436
- Zoro # G3002127
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | Various |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Kit Contains:(20) 8/32" x 3/4" Pan & Oval Mach. Screws(20) 8/32" x 1" Pan & Oval Mach. Screws(20) 8/32" x 1-1/2" Pan & Oval Mach. Screws(8) 8/32" x 2" Pan & Oval Mach. Screws(20) 10/24 x 3/4" Pan & Oval Mach. Screws(20) 10/24 x 1" Pan & Oval Mach. Screws(20) 10/24 x 1-1/2" Pan & Oval Mach. Screws(16) 10/24 x 2" Pan & Oval Mach. Screws(20) 1/4"- 20 x 1" Pan & Oval Mach. Screws(20) 1/4"- 20 x 1-1/2" Pan & Oval Mach. Screws(16) 1/4"- 20 x 2" Pan & Oval Mach. Screws(8) 1/4"- 20 x 3" Pan & Oval Mach. Screws(8) 5/16"-18 x 1" Pan & Oval Mach. Screws(8) 5/16"-18 x 2" Pan & Oval Mach. Screws(8) 5/16"-18 x 3" Pan & Oval Mach. Screws(10) 8/32" x 1/2" Pan Mach. Screws(10) 10/24 x 1/2" Pan Mach. Screws(10) 1/4"- 20 x 3/4" Pan Mach. Screws(30) #6 x 1/2" Pan & Oval Tapping Screws(30) #6 x 3/4" Pan & Oval Tapping Screws(20) #6 x 1" Pan & Oval Tapping Screws(30) #8 x 1/2" Pan Tapping Screws(50) #8 x 3/4" Pan & Oval Tapping Screws(40) #8 x 1" Pan & Oval Tapping Screws(20) #8 x 1-1/2" Pan & Oval Tapping Screws(20) #10 x 1/2" Pan Tapping Screws(50) #10 x 3/4" Pan & Oval Tapping Screws(50) #10 x 1" Pan & Oval Tapping Screws(20) #10 x 1-1/2" Pan & Oval Tapping Screws(20) #10 x 2" Pan & Oval Tapping Screws(8) #10 x 2-1/2" Pan & Oval Tapping Screws(8) #12 x 3/4" Pan Tapping Screws(16) #12 x 1" Pan & Oval Tapping Screws(16) #12 x 1-1/2" Pan & Oval Tapping Screws(16) #12 x 2" Pan & Oval Tapping Screws(8) #12 x 2-1/2" Pan & Oval Tapping Screws(16) #14 x 1" Pan & Oval Tapping Screws(8) #14 x 1-1/2" Pan Tapping Screws(16) #14 x 2" Pan & Oval Tapping Screws(4) #14 x 3" Oval Tapping Screws(30) #8 Flat Washers(30) #10 Flat Washers(30) 1/4" Flat Washers(20) 5/16" Flat Washers(20) 8/32" Hex Nuts(20) 10/24 Hex Nuts(20) 1/4"-20 Hex Nuts(10) 5/16"-18 Hex Nuts(20) 8/32" Lock Nuts(20) 10/24 Lock Nuts(20) 1/4"-20 Lock Nuts(10) 5/16"-18 Lock Nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK (1390PK)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK (2108PK)
- SEACHOICE 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Steel (281)
- SEACHOICE #10-24 x 1 in Phillips Truss Machine Screw, Plain Steel (557)
- SEACHOICE 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Steel (327)
- SEACHOICE 1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel (399)
- SEACHOICE #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Steel (264)
- SEACHOICE 5/16"-18 x 4 in Phillips Pan Machine Screw, Plain Steel (536)
- ZORO SELECT #4-40 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.011.0125)
- Seachoice Machine Screws