Shop All Machine Screws
Seachoice
Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # 59428
Zoro # G3002328
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size Various
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 59428
- Zoro # G3002328
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | Various |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Stainless Steel assortments are packaged in compartmented strong, clear plastic re-closable storage cases. Kit Contains:(6) 8-32 x 1/2" pan mach.(6) 8-32 x 3/4" pan & oval mach.(6) 8-32 x 1" pan & oval mach.(4) 8-32 x 1-1/2" pan & oval mach.(4) 8-32 x 2" pan & oval mach.(8) 10-24 x 1/2" pan mach.(8) 10-24 x 3/4" pan & oval mach.(8) 10-24 x 1" pan & oval mach.(4) 10-24 x 1-1/2" pan & oval mach.(4) 10-24 x 2" pan & oval mach.(6) 1/4-20 x 3/4" pan mach.(6) 1/4-20 x 1" pan & oval mach.(4) 1/4-20 x 1-1/2" pan & oval mach.(4) 1/4-20 x 2" pan & oval mach.(8) 8-32 nylon insert locknuts(8) 10-24 nylon insert locknuts(8) 1/4-20 nylon insert locknuts(12) 8-32 hex nuts(12) 10-24 hex nuts(12) 1/4-20 hex nuts(20) #8 flat washers(20) #10 flat washers(20) 1/4" flat washers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U01210.037.0350)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- SEACHOICE 1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel (399)
- SEACHOICE #10-24 x 1 in Phillips Truss Machine Screw, Plain Steel (557)
- SEACHOICE 3/8"-16 x 3 in Phillips Oval Machine Screw, Plain Steel (428)
- SEACHOICE #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Steel (264)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0016)
- MIDWEST FASTENER 5/16"-18 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (54783)
- Seachoice Machine Screws