Shop All Machine Screws
Seachoice
Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel
Mfr # 59427
Zoro # G3003579
original price:
$74.00
5% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size Various
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 59427
- Zoro # G3003579
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | Various |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Stainless Steel assortments are packaged in compartmented strong, clear plastic re-closable storage cases. Kit Contains: Pan & Oval Tapping Screws:(8) #6 x 1/2", (8) #6 x 3/4", (8) #8 x 3/4", (8) #8 x 1", (6) #10 x 3/4", (5) #10 x 1", (4) #10 x 1-1/2", (2) #12 x 1", (2) #12 x 1-1/2", (2) #12 x 2"Pan & Oval Machine Screws:(4) 10-24 x 1", (4) 10-24 x 1-1/2", (2) 10-24 x 2", (4) 1/4-20 x 1", (4) 1/4-20 x 1-1/2", (2) 1/4-20 x 2"Hex Nuts(20) 10-24, (20) 1/4-20, (20) #10, (20) 1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351404G)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1074)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK100 (U39140.012.0062)
- MIDWEST FASTENER L-Hook, 3/4"-10, 12" L, Steel Hot Dipped Galvanized, 10 PK (09898)
- SEACHOICE 1/4"-20 x 1-3/4 in Phillips Oval Machine Screw, Plain Steel (399)
- SEACHOICE #10-24 x 1 in Phillips Truss Machine Screw, Plain Steel (557)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59428)
- SEACHOICE 5/16"-18 x 4 in Phillips Pan Machine Screw, Plain Steel (536)
- SEACHOICE 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Steel (327)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- ZORO SELECT #10-24 x 1-1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0150)
- Seachoice Machine Screws