Shop All Boat Zincs & Anodes
Seachoice
Ultra Shrink Jet Flameless Butane Heat Tool, Blue (Handle)
Mfr # 61231
Zoro # G3131715
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Seachoice
- MFR # 61231
- Zoro # G3131715
- Country of Origin Taiwan, Province of China
- Category Boat Zincs & Anodes
Description
The high output flameless heat gun designed for industrial applications where versatility and power are a must. The flameless tool is safe to use in environments where vapors may be present or flames are prohibited. Included deflector attachment evenly distributes heat making heat shrink tubing installation faster. Leave the extension cords behind with this portable ergonomic heat tool. Features Include: Automatic Piezo Ignition System; Deflector & Stand Attachments circulates heat evenly and provides safe hands-free option; 1400o F Hot Output the best tool for heavy duty flameless applications; Tool ships with no fuel
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
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x60 Underbody Truck Tool Boxes (1701082)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P294)
- SEACHOICE Magnesium Anode Kit For Mercury Bravo III (04-Present) (95091)
- SEACHOICE Aluminum Anode Kit For Yamaha 150-200 HP (95211)
- SEACHOICE Rudder & Trim Tab Anode w/Allen Screw, Alum, R4AL, Size 5" dia.x5/8" (95609)
- SEACHOICE Rudder & Trim Tab Anode w/Allen Screw, Magnes. R3MG, Size 3-3/4"x1/2" (95608)
- BENNETT MARINE Trim Tabs Lexan Cover (VP1138)
- LENCO MARINE 16"x12" Hvy DutyPerf. Trim Tab Kit w/Standard Tactile Switch Kit 12V (RT16X12HD)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- Seachoice Boat Zincs & Anodes