Shop All Life Vests
Seachoice
Type V Inflatable PFD 33G Manual/Auto, Camouflage
Mfr # 85860
Zoro # G3967689
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 85860
- Zoro # G3967689
- Country of Origin China
- Category Life Vests
Description
Light weight and low profile for safety and peace of mind. This PFD remains cool while wearing in heat of the summer and can be worn over wet weather clothing in winter. Can be used for recreational boating, fishing, stand up paddle boarding, sailing, and hunting. The 33 gram models feature a zipper pouch for storage, Note: Manual / Automatic PFD inflates upon immersion in the water or when the wearer pulls the inflation handle. Coast Guard Type: USCG Type V. (has Type III Performance)Flotation: Co2 Cylinder-Halkey Roberts mechanisms Shell: Durable 100 % polyester outer Closure: 1.5" nylon belt with buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. S.S., Cancel Symbol 🚫 (FS200-1422-V-PS-CANCEL)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- SEACHOICE Deluxe Type III 4-Belt Ski Vest - Yellow/Black, Lg/XL, 90 lbs. & Up (86420)
- SEACHOICE Neoprene Dog Life Vest - Medium, 20 - 50 lbs. (86391)
- SEACHOICE Dog Life Vest - Yellow, Md, 20 to 50 lbs. (86330)
- SEACHOICE Type III Boat Vest - Orange/Yellow, Adult Universal, 90 lbs. & Up (86230)
- SEACHOICE Type I Offshore Jacket Reflect Tape, Adult, Flouro Orange, Over 90 lb. (85930)
- SEACHOICE Xl Life Vest Yellow (86080)
- KENT SAFETY Life Vest, Elite Dual-Sized, L/XL (150200-200-050-23)
- Seachoice Life Vests