Shop All Life Vests
Seachoice
Type V Inflatable PFD 33G Manual/Auto, Blue/Black
Mfr # 85840
Zoro # G3966998
original price:
$167.99
5% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 85840
- Zoro # G3966998
- Country of Origin China
- Category Life Vests
Description
Light weight and low profile for safety and peace of mind. This PFD remains cool while wearing in heat of the summer and can be worn over wet weather clothing in winter. Can be used for recreational boating, fishing, stand up paddle boarding, sailing, and hunting. The 33 gram models feature a zipper pouch for storage, Note: Manual / Automatic PFD inflates upon immersion in the water or when the wearer pulls the inflation handle. Coast Guard Type: USCG Type V. (has Type III Performance)Flotation: Co2 Cylinder - Halkey Roberts mechanisms Shell: Durable 100 % polyester outer Closure: 1.5" nylon belt with buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- STRANCO Die-Cut Reflective Letter Label, J, 6In H (DWR-6-J-EA)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (665-11)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- SEACHOICE Dog Life Vest - Yellow, Sm, 15 to 20 lbs. (86320)
- SEACHOICE Xl Life Vest Yellow (86080)
- SEACHOICE Type V Inflatable PFD 33G Manual/Auto, Camouflage (85860)
- SEACHOICE Type III Boat Vest - Orange/Yellow, Adult Universal, 90 lbs. & Up (86230)
- SEACHOICE Type I Offshore Vest Reflect Tape, Adult, Flo Orange, Over 90 lb. (85900)
- SEACHOICE Type V Inflatable PFD 33G Manual, Red/Black (85830)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, M (151800-410-030-23)
- Seachoice Water Safety