Shop All Life Vests
Seachoice
Type I Offshore Jacket Reflect Tape, Adult, Flouro Orange, Over 90 lb.
Mfr # 85930
Zoro # G3146546
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seachoice
- MFR # 85930
- Zoro # G3146546
- Country of Origin China
- Category Life Vests
Description
Classified/graded for use on Commercial Vessels. Universal sizing. Comfortable design for easy wearing. Designed to keep unconscious wearer face up. Highly visible color with Solas reflective tape and approved hardware. Coast Guard Type: USCG Type IFlotation: Soft Foam Shell: Durable 100 % polyester Closure: 1" Adjustable chest strap to keep vest from riding up and 1" nylon waist belt with D-ring and clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- SEACHOICE Dog Life Vest - Yellow, Sm, 15 to 20 lbs. (86320)
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- SEACHOICE Neoprene Dog Life Vest - Medium, 20 - 50 lbs. (86391)
- SEACHOICE Type V Inflatable PFD 33G Manual/Auto, Blue/Black (85840)
- SEACHOICE Deluxe Type III 4-Belt Ski Vest - Yellow/Black, Lg/XL, 90 lbs. & Up (86420)
- SEACHOICE Dog Life Vest - Yellow, Md, 20 to 50 lbs. (86330)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Yellow (150800-410-080-23)
- Seachoice Water Safety