Shop All Boat Fenders
Seachoice
Twin Eye Fender Kit, White
Mfr # 79271
Zoro # G3002836
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 79271
- Zoro # G3002836
- Country of Origin China
- Category Boat Fenders
Description
Includes two 3/8" x 5' double braided MFP fender lines with a reinforced nylon mesh loop on one end and two twin eye fenders. The fenders are Roto-molded and manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. Recessed valve to prevent valve lug from pulling away from fender. Valve plug housing molded into fender. Heavy-duty integral lugs for longer durability. Roto-molded for even wall thickness. Unique quality ribbed material ensures softness. For boats 20'-25'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE TREES Air Freshener, Card w/String, Yellow, PK6 (U6P-10105)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1 Diameter x 6-1/4 Inch Usable Length (66125)
- GATES OE Type Thermostat, 34717 (34717)
- EZ LINE 16" Red Impact Numbers & Signs: 9 (110-R-9)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- SEACHOICE Pontoon Fender Adjuster36 Pack (79191)
- SEACHOICE Oval Fender 8 X 28 (79031)
- SEACHOICE Center Hole Ribbed Fender, Black, 8" x 20" (79151)
- SEACHOICE Twin Eye Fender, 8.5" X 27", Black (79071)
- POLYFORM 8.5" x 20.5 Center Tube Fender; Burgandy (15-460-041)
- Seachoice Boat Fenders