Shop All Boat Fenders
Seachoice
Twin Eye Fender Kit, Tan
Mfr # 79254
Zoro # G3004595
product price: $44.99
/ea
$44.99
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
- Brand Seachoice
- MFR # 79254
- Zoro # G3004595
- Country of Origin Unknown
- Category Boat Fenders
Description
Includes two 3/8" x 5' double braided MFP fender lines with a reinforced nylon mesh loop on one end and two twin eye fenders. The fenders are Roto-molded and manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. Recessed valve to prevent valve lug from pulling away from fender. Valve plug housing molded into fender. Heavy-duty integral lugs for longer durability. Roto-molded for even wall thickness. Unique quality ribbed material ensures softness. For boats 15'-20'
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
- STANDARD HORIZON Submersible Speaker Microphone (MH-73A4B)
- MONARCH Microfiber Hand Towels White 16 x 27 , 12PK (M915105W)
- STENS Oem Replacement Belt 265-792 For Snapper 7103789Yp (265-792)
- BROK Lock, Dual Bent Pin 1/2" & 5/8" Dia (15943)
- SEACHOICE Twin Eye Fender Kit, Red (79256)
- SEACHOICE 79194 Inflatable Rafting Fender - 12" Dia. x 72" Long (79194)
- SEACHOICE Center Hole Ribbed Fender, White, 8" x 20" (79121)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- POLYFORM Polyform G-1 CATALINA BLUE G Series Fender - 3.5" x 12.8", Catalina Blue (G-1 CATALINA BLUE)
- Seachoice Boat Fenders