Shop All Thread Cutting & Forming Screws
Seachoice
Thread Forming Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive
Mfr # 931
Zoro # G3008497
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 931
- Zoro # G3008497
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Item | Thread Forming Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ZORO SELECT L-Hook, 5/8"-11, 12" L, Carbon Steel Plain (45190)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x1/4, PK100 (U07891.031.0025)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- SEACHOICE Thread Forming Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (736)
- SEACHOICE Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive (747)
- SEACHOICE Thread Forming Screw, #12 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive (818)
- SEACHOICE Thread Forming Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (904)
- SEACHOICE Thread Forming Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (906)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head 500 PK (M440D7500C)
- Seachoice Self-Tapping Screws