Shop All Thread Cutting & Forming Screws
Seachoice
Thread Forming Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive
Mfr # 906
Zoro # G3010414
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 906
- Zoro # G3010414
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Item | Thread Forming Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-800750US-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 175 PK (4VNZ2)
- SEACHOICE Thread Forming Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (904)
- SEACHOICE Thread Forming Screw, #12 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive (818)
- SEACHOICE Thread Forming Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (736)
- SEACHOICE Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive (747)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- SEACHOICE Thread Forming Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive (931)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- Seachoice Self-Tapping Screws