Shop All Thread Cutting & Forming Screws
Seachoice
Thread Forming Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Square Drive
Mfr # 1193
Zoro # G3011114
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1193
- Zoro # G3011114
- Country of Origin Thailand
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | 18-8 Stainless Steel |
Item | Thread Forming Screw |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (WS-3822)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- MIDWEST FASTENER Structural Bolt, Zinc Plated Steel, 3 1/2 in L, 10 PK (51784)
- SEACHOICE Thread Forming Screw, #12 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive (747)
- SEACHOICE Thread Forming Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (736)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- SEACHOICE Thread Forming Screw, #12 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive (818)
- SEACHOICE Thread Forming Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive (757)
- SEACHOICE Thread Forming Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive (904)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3748FW)
- Seachoice Self-Tapping Screws