Shop All Heat Shrink Tubing
Seachoice
Step Down Heat Shrink Butt Connectors, 22-18/16-14 100/Pack, Blue
Mfr # 61431
Zoro # G3008296
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 61431
- Zoro # G3008296
- Country of Origin United States
- Category Heat Shrink Tubing
Description
Marine grade and designed for connecting different wire gauges. The gauge is marked on each end of the connector and also displays a corresponding color band. 99.9 % pure copper with seamless tube, tin plated. Proprietary nylon/polyolefin 3:1 shrink ratio tubing with adhesive lining provides maximum clarity for wire inspection purposes, faster shrink times and improved abrasion resistance. Simply insert the wire, crimp and heat shrink for a complete environmental seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Red, 10 Pack (61421)
- SEACHOICE Insulated Heat Shrink Bullet Terminals, Male, Blue, 25 Pack (61751)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 500 Pack (62781)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Gray (HS367-S50-GRAY)
- Seachoice Heat Shrink Tubing