Shop All Heat Shrink Tubing
Seachoice
Step Down 3-To-1 Heat Shrink Butt Connectors, Red, 10 Pack
Mfr # 61421
Zoro # G3009687
product price: $36.19
/ea
$36.19
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
- Brand Seachoice
- MFR # 61421
- Zoro # G3009687
- Country of Origin United States
- Category Heat Shrink Tubing
Description
Marine grade and designed for connecting different wire gauges. The gauge is marked on each end of the connector and also displays a corresponding color band. 99.9 % pure copper with seamless tube, tin plated. Proprietary nylon/polyolefin 3:1 shrink ratio tubing with adhesive lining provides maximum clarity for wire inspection purposes, faster shrink times and improved abrasion resistance. Simply insert the wire, crimp and heat shrink for a complete environmental seal.
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
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK10 (FP301-1/8-6"-BLACK-10-10 PC PKS)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- SEACHOICE Insulated Heat Shrink Bullet Terminals, Male, Blue, 25 Pack (61751)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 100 Pack (61171)
- SEACHOICE Heat Shrink Butt Connectors, Red, 25 Pack (60211)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Red (HS398-S10-RED)
- Seachoice Heat Shrink Tubing