Shop All Boat Fasteners
Seachoice
Stainless Steel Tapping Screw Kit - 216 Piece
Mfr # 59426
Zoro # G3139625
product price: $71.39
/ea
$71.39
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
- Brand Seachoice
- MFR # 59426
- Zoro # G3139625
- Country of Origin Taiwan, Province of China
- Category Boat Fasteners
Description
Stainless Steel assortments are packaged in compartmented strong, clear plastic re-closable storage cases. Kit Contains:(8) #6 x 1/2" pan & oval(8) #6 x 3/4" pan & oval(6) #6 x 1" pan & oval(12) #8 x 1/2" pan(20) #8 x 3/4" pan(12) #8 x 3/4" oval(12) #8 x 1" pan & oval(6) #8 x 1-1/4" pan & oval(6) #8 x 1-1/2" pan & oval(8) #10 x 1/2" pan(8) #10 x 3/4" pan(6) #10 x 3/4" oval(6) #10 x 1" oval(8) #10 x 1" pan(4) #10 x 1-1/4" pan & oval(4) #10 x 1-1/2" pan & oval(2) #10 x 2" pan & oval(4) #12 x 3/4" pan & oval(4) #12 x 1" pan & oval(2) #12 x 1-1/2" pan & oval(2) #12 x 2" pan & oval
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
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- VALVOLINE Engine Oil, Synthetic Blend, 20W-50, 1 Qt., Maxlife (822381)
- PERFORMANCE TOOL Performance Tool CAN OBDII Diagnostic Scan Tool (W2977)
- TIMKEN Wheel Bearing & Race Set - Rear, SET13 (SET13)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- SEACHOICE Stainless Steel Swivel Hasp 3", 3" L (closed) x 1-1/4" W (37051)
- SEACHOICE Nickel Plated Brass Canvas Snap Kit With Tool - 48 Piece (59439)
- SEACHOICE Grommet Kit With Tool20 Sets - 3/8" Grommets, 20 Pack (59998)
- SEACHOICE Jaw & Eye Swivel-Hot Dip Galvanized-1/4, 850 lbs. Working Load (43600)
- SEACHOICE Stainless Steel Stern Eye, 1/2" (33731)
- SEACHOICE Jaw & Eye Swivel-Hot Dip Galvanized-5/16, 1,250 lbs. Working Load (43610)
- Seachoice Boat Fasteners