Shop All Hose Clamps
Seachoice
Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #72, 10/Bx
Mfr # 23404
Zoro # G3011008
original price:
$45.27
17% off
new price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 23404
- Zoro # G3011008
- Country of Origin China
- Category Hose Clamps
Description
Made of high-grade stainless steel, Seachoice marine-grade clamps offer greater corrosion resistance and are ideal for recreational boating applications. High-grade stainless steel; 5/16" Hex head; IAPMO listed Sold by the box. Max clamp diameter 5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 208, Max Type Ball Brgs, SKF 208 (208)
- CLIMAX METAL PRODUCTS 1C-031-S One-Piece Clamping Collar (1C-031-S)
- INTERSTATE PNEUMATICS 20MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7003)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A25AHP01, Pressure Line, 25 micron (ZX-HP1352A25AHP01)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #60, 10/Bx (23401)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #12, 10/Bx (23384)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- IDEAL TRIDON 7/16-25/32 Hose Clamp (6206053)
- Seachoice Hose Clamps