Shop All Split Lock Washers
Seachoice
Split Lock Washer, For Screw Size M12 18-8 Stainless Steel
Mfr # 1247
Zoro # G3008287
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size M12
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1247
- Zoro # G3008287
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | M12 |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Metric |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04104.031.0175)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U08200.031.0600)
- SEACHOICE Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel (1016)
- SEACHOICE Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel (1703)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- AUVECO 5/16 LOCK WASHER ZINC, 200PK (5721)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Spring Steel, Zinc Plated Finish, 5 PK (M37220.240.0001)
- ARMOR COAT Split Lock Washer, For Screw Size 1/2 in Steel, Armor Coat Finish, 25 PK (UST236050)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51390.050.0001)
- Seachoice Lock Washers