Seachoice

Machine Screw, Stainless Steel, Plain Finish


product price: $58.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Pan Head
Phillips Drive
  • System of Measurement Metric
  • Thread Size Various
  • Fastener Length Various
  • Material Stainless Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size Various
Fastener Length Various

Details

System of Measurement Metric
Head Type Pan
Drive Phillips
Material Stainless Steel
Finish Plain
Item Machine Screw

Description

Stainless Steel assortments are packaged in compartmented strong, clear plastic re-closable storage cases. Kit Contains:(8) M4 x 10 Pan Mach. Screws(8) M4 x 20 Pan Mach. Screws(4) M4 x 30 Pan Mach. Screws(8) M5 x 10 Pan Mach. Screws(8) M5 x 20 Pan Mach. Screws(4) M5 x 30 Pan Mach. Screws(8) M6 x 10 Pan Mach. Screws(8) M6 x 20 Pan Mach. Screws(4) M6 x 30 Pan Mach. Screws(4) M6 x 40 Pan Mach. Screws(8) M4 x 10 Flat Mach. Screws(8) M4 x 20 Flat Mach. Screws(4) M4 x 30 Flat Mach. Screws(8) M5 x 10 Flat Mach. Screws(8) M5 x 20 Flat Mach. Screws(4) M5 x 30 Flat Mach. Screws(8) M6 x 20 Flat Mach. Screws(4) M6 x 30 Flat Mach. Screws(4) M6 x 40 Flat Mach. Screws(20) M4 Lock Nuts(20) M5 Lock Nuts(20) M6 Lock Nuts(20) M4 Flat Washers(20) M5 Flat Washers(20) M6 Flat Washers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.