Shop All Lag Screws
Seachoice
Lag Screw, 5/16 in, 5 in, Hot Dipped Galvanized Hex
Mfr # 1516
Zoro # G3010195
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Hot Dipped Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1516
- Zoro # G3010195
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44421)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.080.0050)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78641)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 1500 PK (08007)
- SEACHOICE Lag Screw, 5/16 in, 3 in, Hot Dipped Galvanized Hex (1513)
- SEACHOICE Lag Screw, 3/8 in, 4 in, Hot Dipped Galvanized Hex (1521)
- SEACHOICE Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Hex (189)
- SEACHOICE Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex (191)
- SEACHOICE Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Hex (187)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- Seachoice Lag Screws