Shop All Lag Screws
Seachoice
Lag Screw, 5/16 in, 3 in, Hot Dipped Galvanized Hex
Mfr # 1513
Zoro # G3005584
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Hot Dipped Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1513
- Zoro # G3005584
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx8mm, PK100 (M51260.060.0008)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Black Oxide Steel (U17242.050.0350)
- HILLMAN 375677 0.75 x 5 in. Strike Anchor (5107297)
- SEACHOICE Lag Screw, 5/16 in, 5 in, Hot Dipped Galvanized Hex (1516)
- SEACHOICE Lag Screw, 3/8 in, 4 in, Hot Dipped Galvanized Hex (1521)
- SEACHOICE Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Hex (187)
- SEACHOICE Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Hex (189)
- SEACHOICE Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex (191)
- MIDWEST FASTENER Lag Screw, 5/16 in, 5 in, Stainless Steel, Hex Hex Drive, 25 PK (51891)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (3140L)
- Seachoice Lag Screws