Shop All Lag Screws
Seachoice
Lag Screw, 3/8 in, 6 in, Hot Dipped Galvanized Hex
Mfr # 1524
Zoro # G3003834
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Hot Dipped Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1524
- Zoro # G3003834
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Tension Pins 10PK (72791)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6P99D)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38250.030.0001)
- ZORO SELECT #5-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.012.0025)
- SEACHOICE Lag Screw, 5/16 in, 5 in, Hot Dipped Galvanized Hex (1516)
- SEACHOICE Lag Screw, 3/8 in, 4 in, Hot Dipped Galvanized Hex (1521)
- SEACHOICE Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex (191)
- SEACHOICE Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Hex (189)
- SEACHOICE Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Hex (187)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0125)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0350)
- Seachoice Lag Screws