Shop All Lag Screws
Seachoice
Lag Screw, 3/8 in, 4 in, Hot Dipped Galvanized Hex
Mfr # 1521
Zoro # G3003859
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Hot Dipped Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 1521
- Zoro # G3003859
- Country of Origin United States
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Steel Body, 35 PK (410824)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U01062.037.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 10 PK (BOM-R8-9-PKT)
- SEACHOICE Lag Screw, 5/16 in, 5 in, Hot Dipped Galvanized Hex (1516)
- SEACHOICE Lag Screw, 5/16 in, 3 in, Hot Dipped Galvanized Hex (1513)
- SEACHOICE Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Hex (189)
- SEACHOICE Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Hex (187)
- SEACHOICE Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex (191)
- HILLMAN BOLT LAG 1/4X4 in. SS (0832016)
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 15PK (9057168)
- Seachoice Lag Screws