Shop All Lag Screws
Seachoice
Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Hex
Mfr # 187
Zoro # G3001880
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Grade 18-8
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 187
- Zoro # G3001880
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Grade | 18-8 |
Head Style | Hex |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00874)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.030.0010)
- SEACHOICE Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Hex (189)
- SEACHOICE Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex (191)
- SEACHOICE Lag Screw, 5/16 in, 5 in, Hot Dipped Galvanized Hex (1516)
- SEACHOICE Lag Screw, 3/8 in, 4 in, Hot Dipped Galvanized Hex (1521)
- SEACHOICE Lag Screw, 5/16 in, 3 in, Hot Dipped Galvanized Hex (1513)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1200)
- Seachoice Lag Screws