Shop All Fuse Accessories
Seachoice
Fuse Holder, 0 to 30A Amp Range, Wire Leads, Automotive Fuse Type
Mfr # 12671
Zoro # G910039340
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 30A
- Connector Type Wire Leads
- Max. Amps 30A
- Wire Range 12 AWG
- Fits Fuse Type Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 12671
- Zoro # G910039340
- UPC # 719249126715
- Country of Origin United States
- Category Fuse Accessories
Details
Amp Range | 0 to 30A |
Connector Type | Wire Leads |
Item | Fuse Holder |
Max. Amps | 30A |
Wire Range | 12 AWG |
Fits Fuse Type | Automotive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-13/32" L, Steel (2918RT)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- SEACHOICE 12731 0.25 x 1.25 in. 12 V Fuse Holder (8093429)
- SEACHOICE 12601 12V Panel Mount Fuse Holder (8093395)
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- FERRAZ SHAWMUT Fuse Holder, 250A Amp Range, 1000V AC Volt Rating (PS271PREMCPS M220075)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- Seachoice Fuse Accessories