Shop All Fuse Blocks & Holders
Seachoice
Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H
Mfr # 13441
Zoro # G3131828
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Screw
- Mounting Style Bolt-Down
- Width 3-1/4 in
- Length 4-1/2 in
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 13441
- Zoro # G3131828
- Country of Origin Taiwan, Province of China
- Category Fuse Blocks & Holders
Dimensions
Width | 3-1/4 in |
Length | 4-1/2 in |
Height | 7/8 in |
Details
Item | Open Fuse Block |
Connector Type | Screw |
Mounting Style | Bolt-Down |
Fits Fuse Type | SFE 20A or 3AG Fuse |
Description
Brass clips and contacts with common buss bar. Use SFE 20A or 3AG series fuse. Each buss bar has one #8-32 x 3/4" stud with two hex nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H (13361)
- SEACHOICE Fuse and Terminal Block, 8 Gang, 6" L x 3-1/4" W x 7/8" H (13451)
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3SR)
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- SQUARE D NQ Panelboard, line lug cover, PowerPact H, J, Q, IP2X (HJQLLC)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- Seachoice Fuse Blocks & Holders