Shop All Life Vests
Seachoice
Deluxe Type III 4-Belt Ski Vest - Yellow/Black, Lg/XL, 90 lbs. & Up
Mfr # 86420
Zoro # G3147045
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 86420
- Zoro # G3147045
- Country of Origin United States
- Category Life Vests
Description
This dual sized vest is great for skiing, boating, fishing or relaxing on the water. Lightweight, durable foam contours to your body and doesn't hinder mobility. Adjustable belts and chest strap to keep vest from riding up or shifting. Made in the USA. Coast Guard Type: USCG Type llIFlotation Material: Lightweight foam Shell: 200 Denier oxford fabric Closure: 1-1/2" Nylon Chest: 40" to 52"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 58L (18109156)
- ALLEGRO INDUSTRIES 14In Coupler SnapTite Brass, 970070 (9700-70)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- SEACHOICE Neoprene Dog Life Vest - Medium, 20 - 50 lbs. (86391)
- SEACHOICE Type I Offshore Vest Reflect Tape, Adult, Flo Orange, Over 90 lb. (85900)
- SEACHOICE Dog Life Vest - Yellow, Md, 20 to 50 lbs. (86330)
- SEACHOICE Type III Boat Vest - Orange/Yellow, Adult Universal, 90 lbs. & Up (86230)
- SEACHOICE Type V Inflatable PFD 33G Manual, Red/Black (85830)
- SEACHOICE Type V Inflatable PFD 33G Manual/Auto, Blue/Black (85840)
- ONYX Onyx 132000-400-004-18 A/M-24 Series Automatic/Manual Inflatable Life Jacket - Green, Adult (132000-400-004-18)
- Seachoice Life Vests