Shop All Boat Anchors & Equipment
Seachoice
Commercial Grade Buoy, 12" Orange
Mfr # 79234
Zoro # G3136956
$43.59
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
- Brand Seachoice
- MFR # 79234
- Zoro # G3136956
- Country of Origin China
- Category Boat Anchors & Equipment
Description
Ideal for use by commercial fishermen and by pleasure craft owners. Manufactured from the highest quality marine grade vinyl. Feature an improved valve system for easy inflation and the prevention of leakers. Heavy-duty molded rope eyes feature a large radius, combining strength and stability with less wear and tear, even if you're using shackles. Strongest rope eye in the industry; Ideal for use with shackles; Superior valve design, conveniently located in the rope eye for increased durability; Single valve system for ease of inflation and deflation also helps prevent leaks and stripping
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
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 100’ ft Roll) (410-104)
- EATON Jic 37Deg Female Swivel, 08Z-610 (08Z-610)
- OTC Overhead Valve Spring Compressor (4573)
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- SEACHOICE Bungee/Stretch Dock Line, Stretches 4' - 5-1/2', 1 pr. (42461)
- SEACHOICE Non-Marking TP Yellow Rubber Bow Roller With Bells 1/2" ID Hole, 3" L (56590)
- SEACHOICE Hot Dipped Galvanized Claw Anchor, 22 lbs. (41680)
- SEACHOICE SS Drum Winch Kit 1000 Series, 75A, 700W, For Boats up to 23 ft. (53721)
- SEACHOICE PVC Coated Slip-Ring Anchor, Black, 8 lbs. (41723)
- SEACHOICE Pyramid Anchor - 75 Lb (43900)
- SEA DOG Hook-Boat 48"-96" 2 Piece, #491024-1 (491024-1)
- Seachoice Boat Anchors & Equipment