Shop All Circuit Breakers
Seachoice
Circuit Breaker, 285 Series 70A
Mfr # 11486
Zoro # G3140614
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 285
- Amps 70A
- Circuit Breaker Actuator Push Button
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 11486
- Zoro # G3140614
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 70A |
Circuit Breaker Actuator | Push Button |
Circuit Breaker Mounting Style | Surface |
Description
Waterproof – sealed for engine compartment and bilge area applications; One-push manual trip button allows users to quickly disable circuit; Unique reset mechanism visibly displays tripped condition; Ignition protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA42)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- SEACHOICE Circuit Breaker, 285 Series 25A (11478)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- SQUARE D Molded Case Circuit Breaker, JDL Series 150A, 3 Pole, 600V AC (JDL36150)
- CONNECTICUT ELECTRIC Circuit Breaker, 30A, 2 Pole (607428)
- AMERICAN IMAGINATIONS Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (AI-36758)
- Seachoice Circuit Breakers