Shop All Circuit Breakers
Seachoice
Circuit Breaker, 285 Series 60A
Mfr # 11484
Zoro # G3140639
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 285
- Amps 60A
- Circuit Breaker Actuator Push Button
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 11484
- Zoro # G3140639
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 60A |
Circuit Breaker Actuator | Push Button |
Circuit Breaker Mounting Style | Surface |
Description
Waterproof – sealed for engine compartment and bilge area applications; One-push manual trip button allows users to quickly disable circuit; Unique reset mechanism visibly displays tripped condition; Ignition protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- SEACHOICE Circuit Breaker, 285 Series 25A (11478)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- RIG RITE Rig Rite 1020 24V Marine Circuit Breaker with Manual Reset - 20 Amp (1020)
- PARALLAX POWER SUPPLY Circuit Breaker, 30/15A, 2 Pole, 120V AC (P2F-ITEQ3015)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 1 Pole, 120/240V AC (UBIF020N)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125H)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- Seachoice Circuit Breakers