Shop All Circuit Breakers
Seachoice
Circuit Breaker, 285 Series 50A
Mfr # 11463
Zoro # G3133307
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 285
- Amps 50A
- Circuit Breaker Actuator Push Button
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 11463
- Zoro # G3133307
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 50A |
Circuit Breaker Actuator | Push Button |
Circuit Breaker Mounting Style | Panel |
Description
Waterproof – sealed for engine compartment and bilge area applications; One-push manual trip button allows users to quickly disable circuit; Unique reset mechanism visibly displays tripped condition; Ignition protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- SEACHOICE Circuit Breaker, 285 Series 25A (11478)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- EATON Circuit Breaker, PDG Series 500A, 3 Pole, 600V AC, A Curve (PDG43G0500TFAJ)
- EATON Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- SIEMENS Circuit Breaker, 60A, 120/240V AC (3048840)
- Seachoice Circuit Breakers