Shop All Circuit Breakers
Seachoice
Circuit Breaker, 285 Series 30A
Mfr # 11479
Zoro # G3132406
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 285
- Amps 30A
- Circuit Breaker Actuator Push Button
- Circuit Breaker Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 11479
- Zoro # G3132406
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | 285 |
Amps | 30A |
Circuit Breaker Actuator | Push Button |
Circuit Breaker Mounting Style | Surface |
Description
Waterproof – sealed for engine compartment and bilge area applications; One-push manual trip button allows users to quickly disable circuit; Unique reset mechanism visibly displays tripped condition; Ignition protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AL3)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- SEACHOICE Circuit Breaker, 285 Series 25A (11478)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 3 Pole, 347/600V AC, B Curve (BDL36020)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215VH)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- Seachoice Circuit Breakers