Shop All Boat Fenders
Seachoice
Center Hole Ribbed Fender, White, 8" x 20"
Mfr # 79121
Zoro # G3005478
$55.69
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
- Brand Seachoice
- MFR # 79121
- Zoro # G3005478
- Country of Origin China
- Category Boat Fenders
Description
Center Hole Roto-molded fenders are manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. The valve plug housing is molded into the fender and recessed to prevent the valve lug from pulling away. Heavy-duty integral lugs for longer durability. Rotomolded for even wall thickness. Center Hole fenders have a central tube through the center to allow end-to-end line passage and the unique quality ribbed material ensures softness. Fenders can be hung vertically or horizontally with a single line. The ribbed design adds additional strength and abrasion resistance while minimizing rolling. For boats 25'-35'
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
- ILC Replacement for UNITED TECHNOLOGIES 5710440-M030SM STARTER (5710440-M030SM STARTER)
- WAI GLOBAL Voltage Regulators, F601HD (F601HD)
- DISCO Blk Nyln Fender Push Ret 8mm Hole Size 10mm Stem L PK25 (12456PK)
- MAXXIMA LED License Plate Light (M25201L)
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- SEACHOICE Pontoon Fender Adjuster36 Pack (79191)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- SEACHOICE Twin Eye Fender, 6.5" X 23", White (79021)
- SEACHOICE Twin Eye Fender Kit, White (79251)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- GENUINE Fender Liner, 2038810323 (2038810323)
- Seachoice Boat Fenders