Shop All Boat Fenders
Seachoice
Center Hole Ribbed Fender, White, 6" x 15"
Mfr # 79111
Zoro # G3002510
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seachoice
- MFR # 79111
- Zoro # G3002510
- Country of Origin China
- Category Boat Fenders
Description
Center Hole Roto-molded fenders are manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. The valve plug housing is molded into the fender and recessed to prevent the valve lug from pulling away. Heavy-duty integral lugs for longer durability. Rotomolded for even wall thickness. Center Hole fenders have a central tube through the center to allow end-to-end line passage and the unique quality ribbed material ensures softness. Fenders can be hung vertically or horizontally with a single line. The ribbed design adds additional strength and abrasion resistance while minimizing rolling. For boats 20'-25'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 1600610 Taper-Lock Hi-Lo Post - Non-Locking Fixed Height (1600610)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRW1, NBR (17386)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- SEACHOICE Center Hole Ribbed Fender, White, 8" x 20" (79121)
- SEACHOICE Twin Eye Fender Kit, Red (79256)
- SEACHOICE Twin Eye Fender, 6.5" X 23", White (79021)
- SEACHOICE 30146; Stainless Steel Fender Holder Kit; 1/2" (30143)
- POLYFORM Polyform EFC-A5 BLACK EFC Series Elite Fender Cover for A-5 Fenders - Black (EFC-A5 BLACK)
- Seachoice Boat Fenders