Shop All Boat Fenders
Seachoice
Center Hole Ribbed Fender, White, 10" x 25"
Mfr # 79131
Zoro # G3005170
product price: $87.15
/ea
Free Shipping & Returns
$87.15
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
- Brand Seachoice
- MFR # 79131
- Zoro # G3005170
- Country of Origin China
- Category Boat Fenders
Description
Center Hole Roto-molded fenders are manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. The valve plug housing is molded into the fender and recessed to prevent the valve lug from pulling away. Heavy-duty integral lugs for longer durability. Rotomolded for even wall thickness. Center Hole fenders have a central tube through the center to allow end-to-end line passage and the unique quality ribbed material ensures softness. Fenders can be hung vertically or horizontally with a single line. The ribbed design adds additional strength and abrasion resistance while minimizing rolling. For boats 35'-50'
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
- HANDY PACK Headlight Connector, HP3950 (HP3950)
- GATES DriveAlign Premium OE Pulley, 38001 (38001)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- SEM PRODUCTS SEAM SEALER - WHITE (SE29362)
- SEACHOICE Twin Eye Fender, 5.5" X 20", Blue (79081)
- SEACHOICE 30146; Stainless Steel Fender Holder Kit; 1/2" (30143)
- SEACHOICE Pontoon Fender Adjuster36 Pack (79191)
- SEACHOICE Twin Eye Fender, 8.5" X 27", Black (79071)
- SEACHOICE 79196 Inflatable Rafting Fender - 12" Dia. x 144" Long (79196)
- SEACHOICE Center Hole Ribbed Fender, White, 8" x 20" (79121)
- POLYFORM U.S. Fenderfits Fender Cover Htm-2 Navy Blue (FF-HTM-2 NVY BL)
- Seachoice Boat Fenders