Shop All Boat Fenders
Seachoice
Center Hole Ribbed Fender, Black, 8" x 20"
Mfr # 79151
Zoro # G3002529
product price: $52.39
/ea
$52.39
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
- Brand Seachoice
- MFR # 79151
- Zoro # G3002529
- Country of Origin China
- Category Boat Fenders
Description
Center Hole Roto-molded fenders are manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. The valve plug housing is molded into the fender and recessed to prevent the valve lug from pulling away. Heavy-duty integral lugs for longer durability. Rotomolded for even wall thickness. Center Hole fenders have a central tube through the center to allow end-to-end line passage and the unique quality ribbed material ensures softness. Fenders can be hung vertically or horizontally with a single line. The ribbed design adds additional strength and abrasion resistance while minimizing rolling. For boats 25'-35'
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
- WIX FILTERS Indl Hydraulic Applications, A02A60T (A02A60T)
- MAXXIMA Stop-Turn-Tail Lamp, 5-3/4" L x 1-3/8" W (M84446BLK)
- EXTREME MAX Extreme Max 3006.2568 BoatTector Bungee Dock Line Value 2-Pack - 4', Blue (3006.2568)
- AP EXHAUST MUFFLER - XLERATOR BIG MAX TURBO (6494)
- SEACHOICE 79194 Inflatable Rafting Fender - 12" Dia. x 72" Long (79194)
- SEACHOICE Twin Eye Fender, 6.5" X 23", White (79021)
- SEACHOICE Stainless Steel Fender Locks (2 Per Pack) (30121)
- SEACHOICE Twin Eye Fender Kit, White (79251)
- SEACHOICE Twin Eye Fender, 8.5" X 27", Black (79071)
- SEACHOICE Twin Eye Fender, 6.5" X 23", Black (79061)
- TAYLOR Big B Inflatable Vinyl Fender (1026)
- Seachoice Boat Fenders